Skip to Content
Merck
All Photos(1)

Documents

MT51344102

Mettler Toledo InLab® Expert Pro ISM-IP67 pH electrode

cable size 1.8 m

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115604
NACRES:
NB.79

material

PEEK shaft
glass, U membrane

description

BNC/RCA (Cinch), IP67
Designed for use with METTLER TOLEDO portable meters SevenGo Duo (SG23) and SevenGo Duo pro (SG68, SG78 and SG98) only
Reference electrolyte XEROLYT Polymer
Reference electrolyte XEROLYT Polymer
Reference system ARGENTHAL
Reference system ARGENTHAL

manufacturer/tradename

Mettler-Toledo 51344102

temperature measuring range

0-100 °C
0-100 °C

L × diam.

120 mm × 12 mm

cable size

1.8 m

pH range

0-14

suitability

suitable for (Designed for use with METTLER TOLEDO portable meters SevenGo Duo (SG23) and SevenGo Duo pro (SG68, SG78 and SG98) only)

Looking for similar products? Visit Product Comparison Guide

General description

Probe is fully protected against ingress of water and dust (IP67 rated).
Mettler Toledo InLab® Expert Pro-ISM is a versatile, combination pH electrode with integrated temperature sensor and fixed cable with BNC/Cinch (RCA) connector.

Ideal for a wide range of applications including emulsions, suspensions, effluent water and solutions containing proteins and sulphides.

The InLab® Expert Pro-ISM electrode has been designed with long life in mind. The fine-pored ceramic junction used in conventional electrodes can easily become contaminated in critical media such as suspensions and wastewater. In contrast the InLab® Expert Pro-ISM electrode with a solid polymeric electrolyte requires no junction at all. As a result these sensors are particularly insensitive to contamination.

The reference electrode on these sensors is in direct contact with the measured medium by means of two open junctions, hence there is no junction to block. In addition, the high grade plastic (PEEK) shaft offers a high level of chemical resistance and robustness. Service life and measurement accuracy are further improved by the ARGENTHAL reference system which reduces loss of silver chloride from the reference wire at differing sample temperatures.

The METTLER TOLEDO dual channel portable meters SevenGo Duo SG23 and SevenGo Duo pro SG68, SG78 and SG98 have the ability to automatically recognize ISM sensors upon connection, transfer calibration data to and from the sensor etc.

• Intelligent sensor management (ISM®)
• High grade plastic shaft (PEEK)
• Polymer electrolyte XEROLYT
• Open junction
• ARGENTHAL reference
• Integrated temperature sensor

Legal Information

ARGENTHAL is a trademark of Mettler-Toledo, Inc.
ISM is a registered trademark of Mettler-Toledo, Inc.
InLab is a registered trademark of Mettler-Toledo, Inc.
SevenGo Duo is a trademark of Mettler-Toledo, Inc.
SevenGo Duo pro is a trademark of Mettler-Toledo, Inc.
XEROLYT is a trademark of Mettler-Toledo, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service