Skip to Content
Merck
All Photos(2)

Key Documents

MT30266889

Mettler Toledo FiveGo pH / mV portable meter

model, F2, Kit including plastic LE438-IP67 3-in-1 pH electrode, AC/DC input 230 V AC, universal plug set

Synonym(s):

FiveGo meter, pH meter, portable pH meter

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€535.00

€535.00


Check Cart for Availability


Select a Size

Change View
1 EA
€535.00

About This Item

UNSPSC Code:
41115603
NACRES:
NB.79

€535.00


Check Cart for Availability

feature

BNC/cinch connector
display 3.1 in. LCD
model F2

pH measuring range

0-14 pH unit, accuracy: ±0.01, resolution: 0.01

temperature measuring range

0-100 °C, accuracy: ±0.5 °C, resolution: 0.1 °C

battery power

4 AAA

Looking for similar products? Visit Product Comparison Guide

General description

Ideally suited for mobile applications in the laboratory, at-line, or outdoors, the new FiveGo portable instruments provide high quality pH/mV, conductivity or dissolved oxygen measurements with the simple click of a button. The robust and waterproof design makes the FiveGo instruments the perfect companion to get reliable measurement data even in harsh conditions, all at a reasonable price.

Features and Benefits

Intuitive Operation - Measurement Made Easy
Featuring a large, well-structured display for easy viewing, the instruments′ intuitive button arrangement and simple menu ensure measurements can be performed in just a few clicks.

Ergonomic Design - Comfortable Handling
Thanks to its ergonomic design, working with the FiveGo portables is a comfortable experience for both big and small hands. The foldable foot stand provides optimal viewing while situated on a lab bench.

Waterproof - Ideal for Wet Conditions
The IP67 waterproof protection enables the FiveGo to withstand wet and demanding environments. With the compact carrying case FiveGo is the ideal partner for any outdoor measurement.

Other Notes

Ideally suited for wide range of general aqueous samples

Legal Information

FiveGo is a trademark of Mettler-Toledo, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service