Skip to Content
Merck
All Photos(3)

Key Documents

DWK231700006

Nmr Tube, 100Mhz, Borosilicate Glass 5.1, 178 Mm

Synonym(s):

231700006

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
NB.43

material

Borosilicate glass/PTFE vial

packaging

pkg of 100 ea

manufacturer/tradename

231700006

parameter

100 MHz frequency

NMR tube size

178 mm

Application

Nuclear magnetic resonance spectroscopy (NMR spectroscopy), Storage and transport of measurement solutions Designed for use in low to most mid field NMR spectrometers, Boro 3.3, EVA

Features and Benefits

Close tolerances and accuracy, especially to their straightness, wall thickness and wall thickness distribution; Supplied with cap

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service