Yes, this product is supplied with a cover plate.
DWK213632805
Duran® Museum Jar
with ground-in glass plate, bottle W × L × H 120 mm × 60 mm × 180 mm
Synonym(s):
213632805
Select a Size
€89.60
Select a Size
About This Item
€89.60
Recommended Products
packaging
pkg of 1 ea
manufacturer/tradename
DURAN® 213632805
bottle W × L × H
120 mm × 60 mm × 180 mm
Looking for similar products? Visit Product Comparison Guide
Application
Features and Benefits
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Does this have a lid?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service