Skip to Content
Merck
All Photos(1)

Key Documents

DWK213013202

Duran® Evaporating Dish

cylinder capacity 15 mL

Synonym(s):

213013202

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
€94.30

€94.30


Estimated to ship onMarch 27, 2025



Select a Size

Change View
10 EACH
€94.30

About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

€94.30


Estimated to ship onMarch 27, 2025


description

With Spout, With Print

packaging

pkg of 10 ea

manufacturer/tradename

DURAN® 213013202

cylinder capacity

15 mL

Looking for similar products? Visit Product Comparison Guide

Application

Evaporation trays are used to evaporate excess water - or another solvent - to leave a concentrated solution or the substance dissolved in it.

Features and Benefits

  • Spout for clean pouring
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service