Skip to Content
Merck
All Photos(1)

Documents

BAB610040400

SP Bel-Art® H-B FRIO-Temp® Blood Bank Verification Thermometer

temp -5-20 °C, Thermometer fill, Enviro-Safe® Liquid, bottle volume 30 mL, Bottle fill, Enviro-Safe® Liquid

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.79

material

PFA (coated)

feature

graduation 0.5 °C
Bottle fill, Enviro-Safe® Liquid
Thermometer fill, Enviro-Safe® Liquid

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B61004-0400

temp measuring range

-5-20 °C
accuracy: ±0.5 °C

L

5.3 in. (135 mm)

bottle volume

30 mL

Looking for similar products? Visit Product Comparison Guide

General description

These mercury free thermometers are traceable to NIST and cover ranges from -5 to 20°C or 20 to 70°F.

Features and Benefits

  • Verify sample temperatures in Blood Bank refrigerators
  • Useful for accurate temperature readings without sample contamination
  • Filled bottle (included) mimics the sample
  • PFA coated thermometer contains glass and liquid in case of breakage; filled with EnviroKleen certified Enviro-Safe® liquid
  • Permanently fused thermometer markings and lead free glass
  • Includes an individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration
  • Individually serialized and made in the USA

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Enviro-Safe is a registered trademark of H-B Instrument Co.
FRIO-Temp is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service