29757-U
Silica PLOT Capillary GC Column
L × I.D. 60 m × 0.32 mm, average thickness 4 μm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115710
NACRES:
SB.54
Recommended Products
material
fused silica
Quality Level
description
PLOT = Porous Layer Open Tubular
parameter
-80-225 °C temperature (isothermal or programmed)
average thickness
4 μm
df
4 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
60 m × 0.32 mm
matrix active group
Silica phase
application(s)
chemicals and industrial polymers
column type
capillary PLOT
Looking for similar products? Visit Product Comparison Guide
General description
Application: This column can be used for the separation of C1-C4 hydrocarbons (even in the presence of moisture), fluorocarbons, sulfur gases, and carbon dioxide.
USP Code: None
Phase:
USP Code: None
Phase:
- Silica
- -80 °C to 225 °C (isothermal or programmed)
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service