29366-U
Center Drain (CD) screw thread vials, heavy wall, with caps and PTFE/silicone septa
volume 5 mL, clear glass vial, with graduations, O.D. × H 20 mm × 61 mm, pkg of 12 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122001
NACRES:
NB.11
Recommended Products
material
PTFE/silicone septum
black polypropylene hole cap
clear glass vial
feature
closure type screw top vial
packaging
pkg of 12 ea
O.D. × H
20 mm × 61 mm
volume
5 mL
wall thickness
2.5 mm
fitting
thread for 20-400
Looking for similar products? Visit Product Comparison Guide
General description
The CD™ Vial (Center Draining) has a unique conical interior bottom that allows the contents to completely drain to the center bottom of the vial. Maximum extraction of the contents can be done utilizing either a micropipette or syringe. The heavy wall Center Drain vials are an excellent choice of vials for analysts seeking to increase sample recovery. These vials are manufactured from 2.5 mm wall borosilicate glass tubing that provides a more durable vessel than standard wall vials for lyophilization, derivatization and other small-scale reactions. The sturdy CD Vial with the patented unique conical interior bottom is ideal for many micro applications.
Benefits:
Note: The vials are manufactured from Boroisilicate Type 1 glass to safeguard against a change in the pH of the contents.
Benefits:
- Greater sample recovery
- Economically priced
- Autoclaveable
- Temperature range of -70° C to 160° C
- Vial, cap and septa are pre-assembled
Note: The vials are manufactured from Boroisilicate Type 1 glass to safeguard against a change in the pH of the contents.
Application
- Library sample storage
- Lyophilize
- Centrifugation
- Micro mixing
- Extraction
- Concentrations
- Derivatization
- Small scale reactions
Legal Information
CD is a trademark of QIS, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service