HS206371B
Transfer Pipette
working volume 1 mL, sterile, pack of 500 ea (packed as 20 EA)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.04
Recommended Products
material
polyethylene
sterility
sterile
feature
Plugged
packaging
pack of 500 ea (packed as 20 EA)
manufacturer/tradename
Heathrow Scientific HS206371B
capacity
5 mL
working volume
1 mL
Looking for similar products? Visit Product Comparison Guide
General description
The Transfer Pipette is a one-piece, unbreakable polyethylene plastic pipette, and is well-suited for blood banking, urinalysis, hematology, wet chemistry, microbiology, and serology.
Features and Benefits
- 1 mL working volume (5 mL volume) x 150 mm L, .25mL graduations
- Sterile, 20 x wrapped at a time
- Lot-to-lot traceability
- Disposable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service