Skip to Content
Merck
All Photos(1)

Key Documents

CDUFHF05K

Milli-Q

Pyrogard® 5000 Ultrafiltration Cartridge

For use with Milli-Q® Biocel and Synthesis systems; to produce pyrogen- and nuclease-free water

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104212
eCl@ss:
33050190
NACRES:
JA.14

Quality Level

feature

hydrophobic

packaging

pkg of 1 unit

manufacturer/tradename

Pyrogard®

parameter

1.0 L/min flow rate

resistivity

18.2 MΩ-cm (at 25 degree celcius)

impurities

<0.001 EU/mL Pyrogen Level

fitting

6 mm tubing (UF cartridge reject tubing)

compatibility

for use with Milli-Q® Biocel
for use with Milli-Q® Synthesis

shipped in

ambient

General description

Pyrogard® 5000 Ultrafiltration Cartridge (UF) is a hollow-fiber in-line ultrafilter used with Milli-Q® Biocel and Synthesis, to produce pyrogen- and nuclease-free ultrapure water.

Application

Water filtered through this UF cartridge is recommended for experiments and analyses where nuclease-free and/or endotoxin-free water is needed.

Features and Benefits

  • Comprises polysulfone hollow fiber membranes in an acrylonitrile-butadiene-styrene housing with polyurethane potting compound. Initially contains 1.5 vol. % hydrogen peroxide storage solution.
  • Purification technology involves the use of ion exchange, activated carbon membrane.

Legal Information

Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
PYROGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

12 - Non Combustible Liquids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service