1.50169
Purospher® RP-18 endcapped (5 µm) HPLC Columns
L × I.D. 250 mm x 4 mm LiChroCART™ HPLC cartridge, manuCART™ holder required for use
Synonym(s):
Purospher® RP-18 endcapped (5 µm) LiChroCART™ 250-4
About This Item
Recommended Products
product name
Purospher® RP-18 endcapped (5 µm), L × I.D. 250 mm x 4 mm LiChroCART™ HPLC cartridge, manuCART™ holder required for use
material
stainless steel column
Quality Level
Agency
suitable for USP L1
product line
Purospher®
feature
endcapped
packaging
1 ea of
extent of labeling
18% Carbon loading
parameter
250 bar pressure
65 °C max. temp.
technique(s)
HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (High)
column L × I.D.
25 cm × 4 mm
surface area
350 m2/g
matrix
fully porous particle
matrix active group
C18 bonding phase
particle size
5 μm
pore size
120 Å pore size
operating pH
2-7.5
separation technique
reversed phase
storage temp.
no temp limit
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Analysis Note
Theoretical Plates (N/m) (Toluene): ≥ 65000
Symmetry (Toluene): 0.8 - 1.4
Capacity factor (Toluene): ≤ 3.0
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service