Skip to Content
Merck
All Photos(1)

Key Documents

Z740524

KDS Legato 101, dual syringe nanliter pump

AC/DC input 100 - 240 V AC, EuroPlug (flat 2-pin)

Synonym(s):

dosing pump, infusion pump, pump infusion

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40151500
NACRES:
NB.01

feature

CE compliant
accuracy± 0.5%
1 channel

packaging

pack of 1 ea

manufacturer/tradename

KD Scientific 788101

parameter

-10-70 °C temp. limit (storage)
4-40 °C temp. limit (operating)

size

22.6 cm × 19.05 cm × 15 cm

volume

0.0005-10 mL

weight

2.66 kg (5.9 lb)

Looking for similar products? Visit Product Comparison Guide

General description

Infuse only dual syringe pump. Accomodates syringes 0.5 μL to 10 mL. User definable flow rates with selectable target volume or time values to control the total infusion volume.

Features:
  • Holds one or two syringes from 0.5 μL to 10 mL
  • High resolution color touch screen
  • Unparalled ease of use
  • Touch pad "lock" feature
  • LED light on front panel
  • Full metal chassis
  • Built in syringe table
  • Up to 30 lbs linear force
  • Advanced microstepping techniques
  • Built in RS485 interface
  • USB port
  • I/O & TTL interface
  • Continuous mode of operation
  • Spill dam

Legal Information

Legato is a trademark of KD Scientific

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service