Skip to Content
Merck
All Photos(1)

Key Documents

Z668664

Oxygen analyzer for Plas-Labs temperature and humidity box

(Model 800-OA)

Synonym(s):

humidity chambers, humidity control chambers, isolation chambers, nitrogen dry box

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103406
NACRES:
NB.35

manufacturer/tradename

Plas-Labs 800-OA

General description

The Plas-Labs oxygen analyzer monitors oxygen levels and is useful in all Plas-labs glove boxes for general isolation applications in chemical, pharmaceutical, biotech and waste management laboratories.

Specifications:
Dissolved Oxygen Range
: 0-100.0 ppm
Concentration in Air Range: 0-100%
Accuracy: DO, +/- 0.25 ppm. Air, +/- 1%
Precision: +/- 0.1%
Hysteresis: Non-existent
Response Time: 90% of final reading in 30 seconds
Zero: True zero in the absence of oxygen
Pressure: 25 psi maximum, 60 ft. depth in water
Switch: OFF - % - ppm
Display: 1/2 in. LCD
Size: 6.00 in. L x 1.55 in. W x 3.70 in. H

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service