Skip to Content
Merck
All Photos(1)

Key Documents

WHA67742504

Whatman® Puradisc 13 syringe filters

PTFE, size 25 mm, pore size 0.45 μm, non-sterile, case of 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104908
NACRES:
NB.24

material

PTFE
polypropylene housing

sterility

non-sterile

packaging

case of 1000 ea

manufacturer/tradename

Cytiva 6774-2504

diam.

13 mm

filtration area

1.3 cm2

size

25 mm

volume

≤10 mL

pore size

0.45 μm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service