Skip to Content
Merck
All Photos(1)

Key Documents

WHA10463500

Whatman® ReZist® syringe filter

30 mm, pore size 0.2 μm, PTFE membrane, sterile, pkg of 50 ea

Synonym(s):

Z698733

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

PTFE membrane
polypropylene housing

sterility

sterile

packaging

pkg of 50 ea

manufacturer/tradename

Whatman 10463500
Whatman Article No. 28415846 (US reference)

diam.

30 mm

volume

≤100 mL

pore size

0.2 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

General description

Whatman® ReZist Syringe Filters


The Whatman ReZist range of syringe filters has been specifically designed to be resistant to organic solvents. These filters are ideal for the clarification of aggressive organic solvents. ReZist 30 mm filters can also be used as a venting filter for small vessels.


ReZist for HPLC sample preparation features


  • Hydrophobic PTFE membrane is laminated with polypropylene
  • 13 mm diameter with Mini-Tip
  • 13 mm diameter with extremely low dead volume < 10 μ

ReZist for air venting features


  • Integral, permanently hydrophobic PTFE membranes
  • Polypropylene support

Features and Benefits

  • Eight different material options
  • Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
  • Range of pore sizes for retaining a variety of particles
  • Optional sterile, medical-grade blister pack
  • Optional tube-tip format for accurate dispensing into a micro-vial

Suitability

Suitable for clarification of aggressive organic solvents.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

ReZist is a trademark of Cytiva
ReadyScript is a registered trademark of Merck KGaA, Darmstadt, Germany
Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service