Skip to Content
Merck
All Photos(1)

Key Documents

29434-U

Supelco

Certified vials, 8 x 40 mm (caps included), pk of 250

volume 1 mL, amber glass vial, clear polyethylene cap

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

amber glass vial
clear polyethylene cap

feature

closure type polyethylene cap (starburst interior)

packaging

pkg of 250 ea

O.D. × H × I.D.

8 mm × 40 mm × 6 mm

volume

1 mL

fitting

plug for 8 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service