Skip to Content
Merck
All Photos(1)

Key Documents

27361

Supelco

Septa, white PTFE/silicone

septum diam. × thickness × PTFE thickness 20 mm × 0.125 in. × 0.005 in., pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
Pricing and availability is not currently available.

material

white PTFE/silicone

packaging

pkg of 100 ea

parameter

250 °C temp. limit

O.D.

20 mm

septum diam. × thickness × PTFE thickness

20 mm × 0.125 in. × 0.005 in.

compatibility

for use with 20 mm crimp seal, 22 mm cap

Looking for similar products? Visit Product Comparison Guide

General description

Septa are used for sealing applications. Septa, white PTFE/silicone is for use with most organic solvents (until pierced). Not recommended for use with chlorosilanes.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service