Skip to Content
Merck
All Photos(2)

Documents

20756

Hamilton® needles for LT and TLL syringes

Kel-F Hub (KF), needle size 28 ga, needle L 51 mm (2 in.), pkg of 6 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

bevel tip stainless steel needle (point style 2)

needle size

28 ga

description

KEL-F hub

feature

Kel-F Hub (KF)

packaging

pkg of 6 ea

manufacturer/tradename

Hamilton 90128

needle L

51 mm (2 in.)

compatibility

for use with Hamilton LT and TLL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton® needles for LT and TLL syringes are bevel tip needles, designed for optimum septum penetration and to prevent septum coring.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service