SYNB135118
Synthware™ Desiccator with lid and ceramic plate
bottle O.D. 180 mm, clear borosilicate glass 3.3
Synonym(s):
Synthware B135118, desiccator with Top Knob
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
material:
clear borosilicate glass 3.3
Recommended Products
material
clear borosilicate glass 3.3
packaging
pack of 1 ea
manufacturer/tradename
Kemtech B135118
bottle O.D.
180 mm
Looking for similar products? Visit Product Comparison Guide
General description
Desiccator, Clear, Id 180mm, Includes Lid & Ceramic Plate
Application
kemetch; synthware; desiccator
Features and Benefits
Organic Chemistry
Legal Information
Synthware is a trademark of Kemtech America Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service