MTCC2410
MTC™ Bio Screw Cap Centrifuge Tube
capacity 10 mL, sterile
Synonym(s):
conical tube, plastic tube
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121703
NACRES:
NB.78
Recommended Products
material
blue cap
clear tube
conical bottom
polypropylene
screw cap
sterility
sterile
feature
graduation
packaging
bag of 20 × 50 ea
manufacturer/tradename
MTC™ Bio C2410
parameter
12,000 × g speed
capacity
10 mL
diam. × L
16 mm × 104 mm
Looking for similar products? Visit Product Comparison Guide
General description
Centrifuge Tube, 10mL, PP, sterile, flat screw cap, 20 bags of 50 tubes, 1000/cs
These centrifuge tubes are made of premium polypropylene to maximize centrifugal strength and maintain clarity. Tubes and caps may be frozen at temperatures as low as 86˚C. Caps have a flat top surface for easy marking and labeling.
Features and Benefits
- Sterile, RNase, DNase, pyrogen and cytotoxin free
- Available racked or bagged
- Compatible with standard rotors
- Frosted marking surface
Legal Information
MTC is a trademark of MTC Bio
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service