Skip to Content
Merck
All Photos(1)

Key Documents

BAF187451300

Bel-Art® Switch-Grid® Replacement Grids

for tubes, 10 ‑ 13 mm, orange

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

material

orange
polyoxymethylene

feature

autoclavable
for tubes 10 ‑ 13 mm

manufacturer/tradename

Bel-Art F18745-1300

packaging

pack of 4 ×

Looking for similar products? Visit Product Comparison Guide

General description

1 RACK FRAME, 25 POSSIBLE TUBE SIZE COMBINATIONS
This innovative, split-frame rack holds up to two different size tubes in the same rack and allows users to quickly switch grids to hold other sizes as needed. Each rack frame includes a set of grids in one size. Grid sets in alternate sizes can be purchased as needed.

Features and Benefits

More compact and less expensive than purchasing multiple racks

Colored grid inserts correspond to a specific test tube size ranging from 10mm to 30mm in diameter

Three tier rack holds tubes securely in place

Rubber feet keep racks from sliding on benchtop, provide secure stacking while in storage

Chemical resistant polyoxymethylene plastic rack frame and grids can be cleaned with mild detergent, ethanol or isopropyl alcohol; autoclaved at 121°C (250°F).

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Switch-Grid is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service