Skip to Content
Merck
All Photos(1)

Key Documents

Z755524

Mini BlotBoy 3D platform rocker

AC/DC input 230 V AC, European 2-pin plug, CE compliant

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811
NACRES:
NB.61

description

tilt angle: +/- 8°

feature

CE compliant

manufacturer/tradename

Benchmark Scientific B3D1008-230-EU plug

parameter

12 rpm speed (10 rpm for 230V)
4-65 °C temp. range
4.5 lb load

W × D × H

10.5 in. (27 cm) × 7.5 in. (19 cm) × 8 in. (20 cm)

platform L × W

10.5 in. (27 cm) × 7.5 in. (19 cm)

Looking for similar products? Visit Product Comparison Guide

General description

The Mini BlotBoy platform rockers provide the perfect 3-dimensional motion for all blot related applications. The tilt angle and speed have been optimally set for gentle, but thorough mixing in gel trays, boxes and other flat vessels.
Mini BlotBoys are supplied with autoclavable flat mats and are ideal for blot washes and gel staining/destaining. Designed to conserve bench space, the Mini BlotBoy is supplied with a 10.5 x 7.5 inch platform. The Mini BlotBoy can accept stackable platforms, handles loads up to 2kg, and has maintenance free brushless motors; safe for use in cold rooms and incubators.

Legal Information

BlotBoy is a trademark of Benchmark Scientific, Inc.
Mini BlotBoy is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 2

1 of 2

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service