Z419761
Diazald® set with System 45™ compatible connections
Glassware set, complete
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
General description
This glassware set incorporates System 45 compatible screw-thread connections that eliminate glass joints, clamps, and grease and permits the safe preparation of diazomethane (~100 mmol) from Diazald. The unique, one-piece distillation head features a highly efficient coiled condenser.
NOTE: order vacuum trap Z225347 separately.
NOTE: We are unable to supply certain Diazomethane precursors in some countries. Check availability of starting materials prior to glassware purchase.
Call or visit our website for pricing on replacement parts.
For technical and safety information about Diazald and Aldrich diazomethane generators see Technical Information Bulletin AL-180.
NOTE: order vacuum trap Z225347 separately.
NOTE: We are unable to supply certain Diazomethane precursors in some countries. Check availability of starting materials prior to glassware purchase.
Call or visit our website for pricing on replacement parts.
For technical and safety information about Diazald and Aldrich diazomethane generators see Technical Information Bulletin AL-180.
Legal Information
Diazald is a registered trademark of Merck KGaA, Darmstadt, Germany
System 45 is a trademark of John Babashak
Kit Components Only
Product No.
Description
- Addition funnel, 60mL with PTFE valve
- Distillation head, pkg of 1 ea
- PTFE inlet adapter, for 8mm tubing
- PTFE inlet adapter, for 13mm tubing
- PTFE vacuum adapter, for 10mm tubing
- Round bottom flask, 100mL
- Solid-top cap, with PTFE liner, 25mm
- Aldrich® System 45™ solid-top caps, diam. 32 mm
See All (8)
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service