Skip to Content
Merck
All Photos(3)

Key Documents

Z341843

IKA® HS 260 basic and control shakers

HS 260 basic, compact flat orbital shaker, 230 V

Synonym(s):

lab shakers, laboratory shakers, orbital shakers, reciprocating shakers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

AC/DC input

230 V AC

feature

CE compliant

packaging

pkg of 1 ea

manufacturer/tradename

IKA 3066600

W × H × D

360 mm × 100 mm × 420 mm

weight

8.5 kg

Looking for similar products? Visit Product Comparison Guide

General description

HS 260 Basic

  • Compact, flat shaker with ideal swivel motion, for a maximum shaking weight of 7.5 kg.
  • Electronic adjustment of speed and timer
  • LED display for speed and time adjustment
  • Wide range of attachment combinations makes it possible to use almost all shapes and sizes of vessels
  • Attachments are not included, please order separately
IKA® HS 260 Basic and Digital Shakers

  • Type of Movement: reciprocating
  • Shaking Motion: back and forth
  • Operating Mode: timer and continuous operation
  • Timer Display: LED line
  • Electronic adjustment of speed and timer
  • Speed Range: 0-300 rpm
  • RS 232 Interface on Control Version only
  • Wide range of attachment combinations (sold separately) makes it possible to use almost all shapes and sizes of vessel
Note: Requires AS 260.1 (Z341908), AS 260.2 (Z341916) or AS 260.3 (Z341924) to hold bottles, dishes, flasks etc.

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service