CLS708710
Pyrex® wide tip serological pipettes, reusable, color-coded
volume 10.0 mL
Synonym(s):
Corning® 7087
About This Item
Recommended Products
material
borosilicate glass
sterility
non-sterile
feature
DNase free: no
RNase free: no
graduations
subdivision 0.1 mL
packaging
case of 12 ea
pack of 12 ea
manufacturer/tradename
Corning 7087-10
graduations and accuracy measuring range
0-9.5 mL, accuracy: 0.1 mL
volume measuring range
10.0 mL
O.D. × L
10 mm × 350 mm
capacity
10 mL
tip size
, Wide
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service