CLS564125
Pyrex® volumetric flask, with Pyrex® ST stopper
capacity 25 mL
Synonym(s):
flasks glass, volumetric flasks, volumetric glass, Corning® 5641
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass
long
stopper size
6
sterility
non-sterile
feature
closure type ST stopper
packaging
case of 12
pack of 6
manufacturer/tradename
Corning 5641-25
tol. measuring range
0.06 mL
capacity
25 mL
Looking for similar products? Visit Product Comparison Guide
General description
Economy flask designed for those that do not require the precision accuracy of our Class A capacity flasks. Capacity tolerances are twice those specified for Class A volumetric ware.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service