Skip to Content
Merck
All Photos(1)

Documents

27201

Supelco

Septum, PTFE/Butyl

PTFE/rubber (butyl (Pharma-Fix)), diam. × thickness 20 mm × 0.135 in., pkg of 100 ea

Synonym(s):

Septa, PTFE faced butyl

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE/rubber (butyl (Pharma-Fix))

description

Pharma-Fix septum

packaging

pkg of 100 ea

O.D.

13 mm

diam. × thickness

20 mm × 0.135 in.

compatibility

for use with 20mm crimp seal, 22mm hole cap, 22mm solid cap

General description

PTFE-fused septa are suitable to overcome the degradation, which happens due to prolonged high temperatures, commonly observed in silicone rubber septa. The degradation results in baseline drift and additional peaks. It is generally fixed with the PTFE face towards the column packing.

Application

PTFE-faced butyl septa may be used for headspace vials to assess sampling efficiency and breakthrough of methyl bromide on activated charcoal.
Septum may be used to seal vial during collecting urine samples for unmodified benzene analysis using HPLC method.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Lack of correlation between environmental or biological indicators of benzene exposure at parts per billion levels and micronuclei induction.
Violante, Francesco S., et al.
Environmental Research, 91.3, 135-142 (2003)
Sampling and stability of methyl bromide on activated charcoal.
Gan, Jianying, et al.
Journal of Agricultural and Food Chemistry, 43, 1361-1367 (1995)
Ian A. Fowlis
Gas Chromatography, 62-62 (2008)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service