Skip to Content
Merck
All Photos(1)

Documents

27114

Supelco

Vials, screw top, silane-treated

volume 4 mL, clear glass vial, O.D. × H × I.D. 15 mm × 45 mm × 8 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806

material

clear glass vial

description

silanized

feature

closure type screw top vial
deactivation Silanized

packaging

pkg of 100 ea

O.D. × H × I.D.

15 mm × 45 mm × 8 mm

volume

4 mL

fitting

thread for 13-425

Looking for similar products? Visit Product Comparison Guide

General description

Cap not included.

Application

It has been used to collect pheromone samples from adult male beetle Neoclytus mucronatus mucronatus, for analysis under GC-MS.

Features and Benefits

  • Proprietary silane treatment shields active silanol groups on untreated glass surfaces.
  • Improved recovery of submicrogram polar compounds.
  • Save time and money.
       

Suitability

Autosampler compatibility:
Agilent 7673A, Series I, II
Shimadzu LC Autosamplers
Waters 48, 717, 717 Plus

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Yunfan Zou et al.
Environmental entomology, 45(1), 216-222 (2015-10-30)
The invasive Asian cerambycid beetle Callidiellum rufipenne (Motschulsky), informally known as the Japanese cedar longhorned beetle, was first detected in North America in North Carolina in 1997. The beetle has since been detected in neighboring states and is expected to
Male-produced aggregation pheromone of the cerambycid beetle Neoclytus mucronatus mucronatus.
Lacey, Emerson S., et al.
Entomologia Experimentalis et Applicata, 122.2, 171-179 (2007)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service