Z721581
EZ-Pierce™ films
Excel Scientific EZP-100, non-sterile
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122410
NACRES:
NB.22
Recommended Products
material
polyethylene film
sterility
non-sterile
feature
piercable
packaging
pack of 100 ea
manufacturer/tradename
Excel Scientific EZP-100
L
146.1 mm
W × L
8.26 cm × 14.61 cm
W
82.6 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Easily pierceable.
- 70 μm thick, polyethylene with acrylic adhesive.
- EZ-Pierce™ films allow direct sample recovery with single or multichannel pipettors and robotic probes.
- Dimensions are 82.6 mm by 142.9 mm for 96 well plates.
Legal Information
EZ-Pierce is a trademark of Excel Scientific, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service