Skip to Content
Merck
All Photos(1)

Key Documents

Z688304

LightSafe micro centrifuge tubes

capacity 0.5 mL, conical black polypropylene

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.22

material

cap (attached)
conical black polypropylene

sterility

non-sterile

feature

RCF 15,000 × g
RNase and DNase free

packaging

pack of 500

manufacturer/tradename

Cole Parmer 633375

capacity

0.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Made of medical grade polypropylene, LiteSafe 0.5 & 1.5 mL micro-centrifuge tubes are RNase / DNase free (excludes 5 mL tube) and can be spun up to 15,000 x g′s. Click-fit cap provides tight seal to prevent accidental opening during centrifugation. 5 mL polypropylene tubes can be spun up to 5,000 x g′s. Autoclavable, and can be stored at temperatures down to -90°C.

Features and Benefits

  • RNase and DNase free tubes
  • Opaque tubes protect light-sensitive compounds
  • Used along with fluorescent probes or ethidium bromide.
  • Made of biocompatible polypropylene
  • The click-fit cap of the tube prevents accidental leakage while opening.
  • Suitable for freezing to -100°C.
  • Autoclavable at 122°C.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service