Z637645
BRAND® accu-jet® pro pipette controller
AC/DC input 230 V AC, EuroPlug, magenta
Synonym(s):
bottle top dispensers
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
Recommended Products
material
plastic
silicone
feature
CE compliant
manufacturer/tradename
BRAND 26301
volume
0.1-200 mL
color
magenta
Looking for similar products? Visit Product Comparison Guide
General description
All with one hand: select the delivery mode (gravity-delivery/blow-out) and adjust the motor speed range with your thumb. Perfect fit for glass and plastic pipettes from 0.1 to 200 mL.
Supplied with: A nickel-metal hybride battery, 2 battery compartment covers (place the instrument inverted on the bench), wall support, battery charger (except Z637688 which has no charger) and 2 spare membrane filters 0.2 μm.
- Adjustable motor speed limiter - for slower speed settings allows even more sensitive control of filling and dispensing rates for lower volume pippettes
- Ergonomic handgrip and a weight of only 190 g
- A flashing red LED indicated when the storage battery need charging
- Approx eight hours of continuous pipetting (with a 10 mL pipette) without recharging
- Direct outlet of liquid vapors protects against corrosion to ensure long instrument life
- 0.2 mm hydrophobic membrane filter + built-in check valve protect against liquid penetrating inside
Supplied with: A nickel-metal hybride battery, 2 battery compartment covers (place the instrument inverted on the bench), wall support, battery charger (except Z637688 which has no charger) and 2 spare membrane filters 0.2 μm.
Features and Benefits
- Simple: Precise control for accurate volume setting and delicate cell culture work
- Easy: Integrated rest position
- Efficient: Service-friendly and sustainable
Other Notes
BR26301 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
accu-jet is a registered trademark of BRAND GMBH + CO KG
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service