Skip to Content
Merck
All Photos(1)

Documents

Z627038

Hellma® absorption cuvettes, Flow-through cells

pathlength 10 mm, Suprasil® quartz, spectral range 200-2,500 nm, chamber volume 80 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000

material

Suprasil® quartz

manufacturer/tradename

Hellma 178.710-QS

parameter

200-2,500 nm spectral range

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

H × W × D

35 mm × 12.5 mm × 12.5 mm

aperture center H

20 mm , aperture

chamber volume

80 μL

pathlength

10 mm

detection method

photometric

Looking for similar products? Visit Product Comparison Guide

General description

with 2 screw connectors M 6 X 1 and FEP tubes, aperture 3mm diameter
2 windows polished aperture.

Packaging

Sold as packages containing a single cell (1EA = 1 cell)

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service