P5362
Greiner dishes
petri dish, 94 x 16 mm, with vents, heavy design
Synonym(s):
cell culture dishes, culture dishes, petri dishes
About This Item
Recommended Products
material
polystyrene
round
sterility
sterile
feature
lid
packaging
case of 480 ea (24 x packs of 20)
manufacturer/tradename
Greiner 633161
capacity
80 mL
diam. × H
94 mm × 16 mm
surface area
57 cm^2
working volume
10-40 mL
suitability
suitable for (bacteriological applications)
binding type
non-treated surface
Looking for similar products? Visit Product Comparison Guide
General description
- Greiner dishes are made from high-quality clear polystyrene.
- Dishes afford distortion-free optical surfaces for easy microscope viewing and are suitable for all bacteriological uses.
- Manufactured under controlled low bioburden conditions ensuring all general bacteriological standards and requirements are met.
- Vented design enables easy gas exchange.
- Stackable dishes offer a convenient space-saving option.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service