Skip to Content
Merck
All Photos(1)

Key Documents

EP0030118677

Eppendorf® Conical Tubes SnapTec 50

PCR clean, sterile, capacity 45 mL, pack of 8 × 30 ea

Synonym(s):

Conical Centrifuge tube, micro test tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

colorless polypropylene
high-density polyethylene cap (push fit)

sterility

sterile

feature

DNase free

packaging

pack of 8 × 30 ea

manufacturer/tradename

Eppendorf® 0030118677

capacity

45 mL

diam.

30 mm

suitability

suitable for PCR

Looking for similar products? Visit Product Comparison Guide

Application

PCR, CULTURE

Features and Benefits

Premium USP class 6 raw material and no use of slip agents, plasticizers, and biocides during manufacturing ensure highest sample integrity, high g-Safe® centrifugation stability, and optimal sample and pellet visibility
Cap with flattened and grooved sides supports a user-friendly ergonomic handling, enables a stable upright positioning, and minimizes contamination risk
Eppendorf Conical Tubes SnapTec 50 for fast opening and closing in routine multistep protocols
New! Conical Tubes SnapTec 50 are autoclavable at 121°C for 20 Minutes
Reliable and safe labelling due to a large writing area on the tube and due to a flat and light-colored cap
High g-Safe centrifugation stability up to 17,000 x g
Precise dimensions enable maximum compatibility with centrifuge rotors, mixers and shakers
Optimal sample and pellet visibility
Sterile, pyrogen-, DNase-, RNase-, and DNA-free. Each individual lot is checked and certified for quality and purity

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
g-Safe is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service