Skip to Content
Merck
All Photos(1)

Documents

95611

Supelco

Micro particles based on melamine resin, nile blue-marked

analytical standard, size: 10 μm

Synonym(s):

Melamine-formaldehyde resin

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41116107
NACRES:
NA.24

grade

analytical standard

Quality Level

form

aqueous suspension
particles

concentration

2.5% (solids)

particle size

10 μm std dev <0.15 μm, coeff var <2%

fluorescence

λex 633 nm; λem 672 nm

application(s)

glass & ceramic
industrial qc
pharmaceutical

format

neat

Looking for similar products? Visit Product Comparison Guide

General description

Nile blue-labeled, melamine resin-based microparticles (size: 10 μm) are a particle size standard, ideal to determine the particle size distribution (PSD) of test samples.

Application

Used to calibrate, qualify and monitor the performance of particle size analyzers with fluorescence detection.

Features and Benefits

  • suitable for routine instrument calibration checks and corrections
  • delivered in 10 mL pack size as a neat sample

Analysis Note

For every lot, exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.

Storage Class Code

10 - Combustible liquids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service