Skip to Content
Merck
All Photos(1)

Documents

XX1009020

Millipore

Glass Filter Holder with stainless steel screen, 90 mm

Glass Filter Holder with stainless steel screen, 90mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

PTFE seal
PTFE-coated screen
anodized aluminum spring clamp(s)
borosilicate glass base
borosilicate glass funnel(s)
stainless steel screen
tubulated borosilicate glass cap

Quality Level

filter diam.

90 mm

filtration area

45.5 cm2

funnel capacity

1 L

fitting

inlet funnel
6 mm (1/4 in.) O.D. outlet tubulated cap sidearm for vacuum

application(s)

filtration

compatibility

for use with All-Glass Filter Holder

shipped in

ambient

General description

All Glass 90 mm Kits – XX1009020


The All-Glass Filter Holder was designed for the filtration of aqueous and organic or corrosive liquids for particulate contamination analysis. The holder can also be used for HPLC solvent preparation. The vacuum connection is integrated into the filter holder base and flask cap, above the filtrate exit level. With this design, you can avoid unintentionally drawing filtrate into vacuum tubing. This design also allows simple transfer of filtrate (i.e., HPLC solvents) by pouring from the receiver flask.

This item is a kit composed of the following items:
(Catalog Number, Description)
XX1009000 - Glass Funnel, 1 L, 90 mm
XX1009004 - Vacuum Base and Cap, stainless steel support
XX1009003 - Spring Clamp, 90 mm, anodized aluminum

Features & Benefits:
•All-glass construction has broad chemical compatibility
•Borosilicate glass parts contact liquid, with ground-glass sealing surfaces
•Vacuum connection to flask cap simplifies transfer of filtrate

Applications:
Particle Contamination Analysis, HPLC Solvent Filtration, General Filtration and Clarification

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service