1.50662
SeQuant™ ZIC®-cHILIC 100Å (3 µm) HPLC Columns
L x I.D. 150 mm x 4.6 mm HPLC Column, PEEK-lined stainless steel
Synonym(s):
Zwitterionic Hydrophilic Interaction Liquid Chromatography HPLC Column
About This Item
Recommended Products
product name
SeQuant™ ZIC®-cHILIC 3µm,100Å 250 x 4.6 mm, PEEK-lined stainless steel column, suitable for HPLC
material
PEEK-lined stainless steel column
Quality Level
product line
SeQuant™
feature
endcapped: no
parameter
500 bar pressure
70 °C max. temp.
technique(s)
HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (High)
column L × I.D.
25 cm × 4.6 mm
matrix
fully porous particle
matrix active group
ZIC-cHILIC bonding phase
particle size
3 μm
pore size
100 Å pore size
operating pH
1-7.5
separation technique
hydrophilic interaction (HILIC)
storage temp.
no temp limit
Related Categories
General description
Analysis Note
Theoretical Plates (N/m) (Cytosine): ≥ 90000
Symmetry (Cytosine): 0.95 - 1.25
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service