Z421944
Aldrich® triple-coil condenser
double stack, joint: SJ 65/40
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
Joint
joint: SJ65/40
Overall H
1070 mm
surface area
7015 cm2
Looking for similar products? Visit Product Comparison Guide
General description
Efficient, high-volume condensation for large system applications. Large surface area provides efficient condensation of refluxing liquids with reduced risk of flooding. For use with flasks up to 72 L. Coil surface area: 1230 cm2; height: 440 mm; O.D.: 60 mm.
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service