Z276693
UV quartz cuvette
Semi-micro square, chamber volume 1.4 mL, PTFE cover
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115716
Recommended Products
material
PTFE cover
quartz
manufacturer/tradename
Starna™ 9B/Q/10
parameter
170-2,700 nm spectral range
H × W × D
45 mm × 12.5 mm × 12.5 mm, self-masking, black walls
chamber volume
1.4 mL
pathlength
10 mm
Looking for similar products? Visit Product Comparison Guide
General description
Spectrally matched Spectrosil® for UV quartz cells for quality control and research applications. Cuvette cells have a fused body with optically polished quartz windows. Fit all standard spectrophotometer cell holders.
Legal Information
Starna is a trademark of Starna Cells Inc.
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Coilín Boland et al.
Cellular and molecular life sciences : CMLS, 71(24), 4895-4910 (2014-07-12)
Membrane proteins are key elements in cell physiology and drug targeting, but getting a high-resolution structure by crystallographic means is still enormously challenging. Novel strategies are in big demand to facilitate the structure determination process that will ultimately hasten the
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service