Skip to Content
Merck
All Photos(1)

Key Documents

Z225118

Sigma-Aldrich

Large lab spoon

stainless steel, L 12 in.

Synonym(s):

sampling spoon

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122403
NACRES:
NB.35
Pricing and availability is not currently available.

material

stainless steel

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F36711-0012

L

12 in.

General description

Spoon (1.5 in. wide) with a flat spatula on one end (1.2 in. wide).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service