Z187984
Disposable UV-grade methacrylate cuvettes
capacity 4.5 mL, macro, grooved wall
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41121813
NACRES:
SB.32
Recommended Products
material
methacrylate-butadiene-styrene (MBS) vial
packaging
pkg of 500 ea
spectral range measuring range
285-800 nm
technique(s)
UV/Vis spectroscopy: suitable
photometry: suitable
L × W × H
10 mm × 10 mm × 45 mm
capacity
4.5 mL
detection method
photometric
Looking for similar products? Visit Product Comparison Guide
General description
Economical UV-grade methacrylate disposable cuvettes. Select either grooved non-optical walls for better grip or four-sided clear walls. All cells have a 10 mm pathlength and are supplied without stoppers.
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service