Z162965
Zipper-top poly bag
size 5 in. × 8 in.
Synonym(s):
Ziplock Storage Bag, Zippered Storage Bag
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
24111500
NACRES:
NB.35
Recommended Products
material
clear low-density polyethylene
Agency
suitable for EPA OTM-45
size
5 in. × 8 in.
thickness
4 mil
application(s)
PFAS testing
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Zipper-top poly bag is see-through with a double-track zipper. It meets FDA and USDA specifications for food contact. The bags also have a helpful hang hole at the top.
Application
The zipper-top poly bag has been used to store marine sediment samples.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Rachel L Coppock et al.
Environmental pollution (Barking, Essex : 1987), 230, 829-837 (2017-07-25)
Microplastics (plastic particles, 0.1 μm-5 mm in size) are widespread marine pollutants, accumulating in benthic sediments and shorelines the world over. To gain a clearer understanding of microplastic availability to marine life, and the risks they pose to the health
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service