Z130923
Nalgene® Griffin beakers
capacity 1,000 mL, transparent polymethylpentene
Synonym(s):
PMP beaker, nalgene PMP beaker
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121803
NACRES:
NB.43
Recommended Products
material
transparent polymethylpentene
feature
graduations
packaging
pkg of 3 ea
manufacturer/tradename
Nalgene 1203-1000
capacity
1,000 mL
Looking for similar products? Visit Product Comparison Guide
General description
may be used continuously at 150 °C, intermittently at 175 °C
Low form. With silk-screened graduations, Nalgene catalog number, size and resin codes, max. use temp., and "no flame" symbol. Meet the ISO/DIS 7056 International Standards for Laboratory Plasticware Accuracy. Chemically resistant. Autoclavable. Not for use on a hot plate.
Other Notes
Browse all plastic beakers
Legal Information
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service