SLW3496/04AS
Pyrex® Class AS, Schellbach, with intermediate stopcock
25 mL
Synonym(s):
Pyrex, SciLabware 3496/04AS
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
feature
graduation 0.05 mL
manufacturer/tradename
3496/04AS
SciLabware
capacity
25 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with ISO 385 and DIN 12700
- With automatic zero facility
- Intermediate stopcock facilitates easy drainage of liquid back into reservoir
- Burettes manufactured from chemically resistant Pyrex borosilicate glass and feature a 29/32 Quickfit® cone
- Blue enamel graduations with Schellbach stripe
- 1.5mm bore PTFE key stopcock
Schellbach burette tube with vertical white stripe and central blue ribbon
- facilitates accurate reading of the meniscus
- exact position of the meniscus is clearly defined where the blue ribbon splits into a wide and narrow band
Legal Information
PYREX is a registered trademark of Corning, Inc.
Quickfit is a registered trademark of SciLabware Limited
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service