Skip to Content
Merck
All Photos(1)

Key Documents

DWKW216952

Wheaton wide-mouth bottle

wide-mouth amber soda-lime glass bottle, capacity (60 mL), PE liner

Synonym(s):

W216952

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17
bottle diam. × H × W:
(44 mm) (75 mm) (330 mm)
capacity:
(60 mL)
material:
PE liner
PVC liner
phenolic cap
wide-mouth amber soda-lime glass bottle
feature:
with cap
with cap
fitting:
33-400 neck
33-400
packaging:
case of 24 ea

material

PE liner
PVC liner
phenolic cap
wide-mouth amber soda-lime glass bottle

feature

with cap
with cap

packaging

case of 24 ea

manufacturer/tradename

WHEATON® W216952

bottle diam. × H × W

(44 mm) (75 mm) (330 mm)

capacity

(60 mL)

fitting

33-400 neck
33-400

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

• Ideal for storage of light sensitive samples or dry powders• Easy removal of contents• HAZCOM labels, provided in each case of bottles with the exception of bulk packs, allow for ID of content and safety notification• Tamper Evident Seal keeps bottle sealed, protecting contents from accidental misuse (not included in bulk packs)• Amber, USP Type III soda-lime glass

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service