584595-U
Ascentis® Express 90 Å Biphenyl (5 μm) HPLC Columns
L × I.D. 10 cm × 4.6 mm, HPLC Column
Synonym(s):
Ascentis® Express 90 Å Biphenyl, 5.0 μm HPLC Column
About This Item
Recommended Products
Product Name
Ascentis® Express 90 Å Biphenyl, 5.0 μm HPLC Column, column L × I.D. 10 cm × 4.6 mm
material
stainless steel column
Agency
suitable for USP L11
product line
Ascentis®
feature
endcapped
packaging
1 ea of
extent of labeling
5.5% Carbon loading
technique(s)
HPLC: suitable
LC/MS: suitable
column L × I.D.
10 cm × 4.6 mm
surface area
90 m2/g
matrix
Fused-Core® particle platform
superficially porous particle
matrix active group
Biphenyl (dimethylbiphenyl) bonding phase
particle size
5.0 μm
pore size
90 Å pore size
operating pH range
2-9
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Analysis Note
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
The bonded, densely endcapped, dimethyl-biphenyl stationary phase of Ascentis® Express 90 Å Biphenyl, based on fused-core particles, provides a stable, reversed phase packing with enhanced π-π and mild steric interactions due to the two sequential phenyl groups bonded to the base silica.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service