Z717444
Syringe tips for Nichiryo 8100 repetitive volume dispenser
maximum volume 0.6 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
NACRES:
NB.01
volume:
0.6 mL
sterility:
non-sterile
feature:
electronic: no
single-channel
single-channel
packaging:
pack of 100 ea (syringe (0.06 mL))
manufacturer/tradename:
Nichiryo SG-S
Recommended Products
sterility
non-sterile
feature
electronic: no
single-channel
packaging
pack of 100 ea (syringe (0.06 mL))
manufacturer/tradename
Nichiryo SG-S
availability
not available in (Not available in France)
maximum volume
0.6 mL
volume
0.6 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Syringes are autoclavable for re-use, saving plastic waste and cost (except 3 mL and 60 mL syringes).
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service