Skip to Content
Merck
All Photos(1)

Key Documents

T1911

Sigma-Aldrich

Test tubes plastic

polypropylene tube, non-sterile

Synonym(s):

plastic tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121700
NACRES:
NB.11
Pricing and availability is not currently available.

material

cap
colorless tube
polypropylene tube
straight neck

description

polypropylene cap

sterility

non-sterile

feature

graduations: no
Push fit

packaging

pack of 1000 ea

manufacturer/tradename

Simport T400-3ADS

D × L

12 mm × 75 mm

tube diam.

12 mm

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Test tubes are made of disposable polypropylene.
  • Chemically resistant to most acids, solvents, and alkali, the tubes can withstand over 3000g during centrifugation.
  • Virgin thermoplastic with no mold release agents ensures sample protection.
  • Ideal for use in bacteriology, RIA, coagulation, and other routine laboratory procedures.
  • Autoclavable at 121°C.

Packaging

Open ends all point in the same direction for ease of use in fraction collection and similar applications.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service