R7641
Unwire™ full racks, polyketone
Holds 40 x 25-mm tubes, yellow
Synonym(s):
moulded rack, test tube rack
About This Item
Recommended Products
material
polyketone
feature
Holds 40 x 25-mm tubes
packaging
pack of 1 ea
manufacturer/tradename
Nalgene® 5970-0225
L × W × H
300 mm × 121 mm × 92 mm
color
yellow
Looking for similar products? Visit Product Comparison Guide
Related Categories
1 of 4
This Item | R6891 | R7016 | R8891 |
---|---|---|---|
Nalgene® 5970-0225 | Nalgene® 5970-0120 | Nalgene® 5970-0125 | Nalgene® 5970-0425 |
Holds 40 x 25-mm tubes | Holds 40 x 20-mm tubes | Holds 40 x 25-mm tubes | Holds 40 x 25-mm tubes |
pack of 1 ea | pack of 1 ea | pack of 1 ea | pack of 1 ea |
300 mm × 121 mm × 92 mm | 250 mm × 102 mm × 83 mm | 300 mm × 121 mm × 92 mm | 300 mm × 121 mm × 92 mm |
yellow | orange | orange | green |
General description
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service