Skip to Content
Merck
All Photos(1)

Key Documents

1.52062

Supelco

Chromolith® RP-18 endcapped (monolithic) HPLC Columns

L × I.D. 50 mm x 2 mm HPLC Columns Validation Kit (3 Columns from 3 different batches)

Synonym(s):

Chromolith® RP-18 endcapped 50-2 HPLC columns Validation Kit (3 columns from 3 different batches)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
NACRES:
SB.52
column L × I.D.:
5 cm × 2 mm
matrix active group:
C18 bonding phase
pore size:
1.5 μm macroporosity
13 nm mesoporosity
matrix:
monolithic silica

Product Name

Chromolith® RP-18 endcapped, L × I.D. 50 mm x 2 mm HPLC columns Validation Kit (3 columns from 3 different batches)

material

PEEK column

Quality Level

Agency

suitable for USP L1

product line

Chromolith®

feature

endcapped

packaging

pkg of 3 ea

extent of labeling

18% Carbon loading

parameter

200 bar pressure
45 °C max. temp.

technique(s)

LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
mass spectrometry (MS): suitable (High)

column L × I.D.

5 cm × 2 mm

matrix

monolithic silica

matrix active group

C18 bonding phase

pore size

1.5 μm macroporosity
13 nm mesoporosity

operating pH range

2-7.5

separation technique

reversed phase

storage temp.

no temp limit

Looking for similar products? Visit Product Comparison Guide

General description

Chromolith® RP-18 endcapped 50-2 HPLC columns Validation Kit consists of 3 columns from 3 different manufacturing batches.
Chromolith® columns are made of monolithic silica with a characteristic bimodal pore structure.

Chromolith® RP-18 endcapped 50-2 columns have macropores with 1.5 μm diameter, giving a column efficiency exceeding 100,000 plates/meter. The mesopores are 13 nm (130 Å), the surface modification is octadecylsilane with full end-capping. Chromolith® RP-18 endcapped 50-2 columns fall under the USP L1 Classification. The column efficiency is comparable to a 3-4 μm particle size fully porous particulate column. Chromolith® RP-18 endcapped 50-2 columns are perfectly suitable for LC-MS applications.
The column dimension of 50 mm length and 2 mm I.D. is the best choice for fast separations on any U/HPLC System.

The revolutionary, monolithic silica with its unique combination of macropores and mesopores enables:
—Rapid separations at very low column back-pressure
—High matrix tolerance, allowing time and cost savings with simplified workflows
—Cost-savings due to extended column lifetimes
—Connection of columns, flow gradients and the use of mobile phases with higher viscosity

The recommended Guard-columns are:
Chromolith® RP-18 endcapped 5-2 guard cartridges (3 pieces) [1.52009] with the Chromolith® Guard Cartridge Holder (kit) 5 mm x 2 mm [1.52004]
The Chromolith® column coupler can be used to significantly increase the separation efficiency of Chromolith® columns by coupling several columns in series (up to 100,000 plates/per column). [1.51467]

Learn more:
Brochure: Race through your Separations on Any System. Chromolith® Monolithic Silica HPLC Columns

All Supelco HPLC Columns, including monolithic Chromolith® columns, are fully compatible to all HPLC and UHPLC Instruments.
Supelco HPLC Products: The Best Choice for Any LC Instrument

Legal Information

Chromolith is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Monolithic silica HPLC columns enable high-throughput analysis at low back pressure without loss of separation efficiency or peak capacity.

Monolithic silica HPLC columns enable high-throughput analysis at low back pressure without loss of separation efficiency or peak capacity.

Monolithic silica HPLC columns enable high-throughput analysis at low back pressure without loss of separation efficiency or peak capacity.

Monolithic silica HPLC columns enable high-throughput analysis at low back pressure without loss of separation efficiency or peak capacity.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service